26387065
Conveyor Idler Assembly
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C4-45TSA-18
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C4-45TSA-18 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 18" BELT W
Idler Assembly, Conveyor; 18" Belt Width; 4" Roller Diameter; Equal Self-Aligner; 45 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
C4-45TSA-18
BDI #
26387065
Details
1605.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C4-45TSA-18/p/26387065
Your Price
$ 1,605.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
38.83
EAN
0697950846521
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal Self Aligner
Troughing Angle
45 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 18" Belt Width; 4" Roller Diameter; Equal Self-Aligner; 45 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Width
13 Inch | 330.2 Millimeter
Mounting Distance Across Roller Axis
3.69 Inch | 93.726 Millimeter
Roller Span Length
17.94 Inch | 455.676 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Overall Length
29.5 Inch | 749.3 Millimeter
Belt Width
18 Inch | 457.2 Millimeter
Overall Height
14.13 Inch | 358.902 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh