26374290
Conveyor Idler Assembly
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C4-45TSA-60
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C4-45TSA-60 IDLER SELF-ALIGNER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 60" BELT W
Idler Assembly, Conveyor; 60" Belt Width; 4" Roller Diameter; Equal Self-Aligner; 45 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Part #
C4-45TSA-60
BDI #
26374290
Details
2162.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Idlers/Conveyor-Idler-Assembly/C4-45TSA-60/p/26374290
Your Price
$ 2,162.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
72.48
EAN
0697950846446
Product Group - BDI
M00134
Product Name
Idler Assembly
Product Type
Equal Self Aligner
Troughing Angle
45 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 60" Belt Width; 4" Roller Diameter; Equal Self-Aligner; 45 Degree; Side Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Span Length
54.13 Inch | 1374.902 Millimeter
Mounting Distance Across Roller Axis
3.69 Inch | 93.726 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Overall Height
24.69 Inch | 627.126 Millimeter
Overall Length
71.5 Inch | 1816.1 Millimeter
Roller Width
21.75 Inch | 552.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh