REXNORD
REXNORD
0-607863
REXNORD REXNORD
Description
0-607863 ROLLER MODULE ; NON RETURNABLE
Roller Side Guide Module; 4.76" Length; White Polyethylene; Use For Pearl Roller
Part #
0-607863
BDI #
24109421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/0-607863/p/24109421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.035
EAN
0662864326520
Product Group - BDI
M00134
Product Name
Module
Part Description
Roller Side Guide Module
Size
4.76" Length
Used For
Pearl Roller
Material
White Polyethylene
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Module
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10030003
Weight / LBS
0.08
Long Description
Roller Side Guide Module; 4.76" Length; White Polyethylene; Use For Pearl Roller