FLEXCO
FLEXCO
00-36 ; 10061
FLEXCO FLEXCO
Description
00-36 NR. 10061 CONVEYOR BELT LACING ; W/STEEL CORRUGATED HINGE PIN
Hinge Pin; 0.047 MM Dia; For Conveyor Belt; Steel
Part #
10061
BDI #
17226136
Details
202.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/00-36-;-10061/p/17226136
Your Price
$ 202.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.435
EAN
0697598100610
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
0.047 MM Dia
Used For
Conveyor Belt
Material
Steel
Other Features
900 MM Belt Width | 25 MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.10231
Long Description
Hinge Pin; 0.047 MM Dia; For Conveyor Belt; Steel