SYSTEM PLAST
SYSTEM PLAST
034T06218G
SYSTEM PLAST SYSTEM PLAST
Description
034T06218G RETURN ROLLER TUBING ; NON-RETURNABLE 5/8" X 18GA 304 SS 10FT
Conveyor Roller; 3/4 IN DIA X 18 GA X 10 FT L; Use: Used with VG-SE-582 Threaded Ends; Stainless Steel
Part #
034T06218G
BDI #
24481084
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/034T06218G/p/24481084
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
30102200
Weight / Kilogram
0.109
EAN
0726166451752
Product Group - BDI
M00134
Product Name
Conveyor Roller
Part Description
Conveyor Roller
Size
3/4 IN DIA X 18 GA X 10 FT L
Used For
Used with VG-SE-582 Threaded Ends
Material
Stainless Steel
Other Features
304 Stainless Steel Tube
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.24
Long Description
Conveyor Roller; 3/4 IN DIA X 18 GA X 10 FT L; Use: Used with VG-SE-582 Threaded Ends; Stainless Steel