MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
0916A4-I 47-1/2IN MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
0916A4-I 47-1/2IN MTO TROUGH LINER ; 1/4" THK X 47 1/2" OAL CARBON STEEL
Trough Liner; Conveyor Trough Liner; 1/4 IN Thickness X 47-1/2 IN OAL; Use: Screw Conveyor; Carbon Steel
Part #
0916A4-I 47-1/2IN MTO
BDI #
25161619
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/0916A4-I-47-1-2IN-MTO/p/25161619
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
33.494
Product Group - BDI
M00134
Product Name
Trough Liner
Part Description
Conveyor Trough Liner
Size
1/4 IN Thickness X 47-1/2 IN OAL
Used For
Screw Conveyor
Material
Carbon Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Liner
Keyword String
Trough
Manufacturer URL
https://www.martinsprocket.com
Long Description
Trough Liner; Conveyor Trough Liner; 1/4 IN Thickness X 47-1/2 IN OAL; Use: Screw Conveyor; Carbon Steel