FLEXCO
FLEXCO
1/7H36 ; 11103
FLEXCO FLEXCO
Description
1/7H36 NR. 11103 HINGE PIN ; CORRUGATED 36" BELT W STEEL
Hinge Pin; 1.6 MM Dia; For Conveyor Belt; Steel
Part #
11103
BDI #
17226192
Details
67.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1-7H36-;-11103/p/17226192
Your Price
$ 67.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.163
EAN
0697598111036
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
1.6 MM Dia
Used For
Conveyor Belt
Material
Steel
Other Features
36 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
0.22046
Long Description
Hinge Pin; 1.6 MM Dia; For Conveyor Belt; Steel