https://www.bdiexpress.com/medias/INDREXXXTXXX-10193110-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2ODl8aW1hZ2UvanBlZ3xhRFV5TDJoaE5pOHhNRE0wTWprNU5ESTRNRFEzT0M5SlRrUlNSVmhZV0ZSWVdGaGZNVEF4T1RNeE1UQmZNekF3ZURNd01DNXFjR2N8MDBiNzAyMmE4ZjQ2YjMxOTgzMTVhODdlY2QzNzJlMWM3MDE2MTY1ZThlY2NmZGUwYzk3YThjMTZjNmJlMWQ0ZQ
REXNORD
REXNORD
10193110
REXNORD REXNORD
Description
DYN 8500 BWR 6IN NOSEOVER ASSY ; NON RETURNABLE 8500 DYN 6IN BWR
8500 Series Dynamic Nose-Over Bar; 6" Overall Length; Polyamide; Use For Conveyor
Part #
10193110
BDI #
24109895
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/10193110/p/24109895
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.264
EAN
0782934696701
Product Group - BDI
M00134
Product Name
Nose-Over Bar
Part Description
8500 Series Dynamic Nose-Over Bar
Size
6" Overall Length
Used For
Conveyor
Material
Polyamide
Other Features
With Steel Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8483.90.30.00
Noun
Bar
Keyword String
Nose-Over
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10193110
Weight / LBS
0.58
Long Description
8500 Series Dynamic Nose-Over Bar; 6" Overall Length; Polyamide; Use For Conveyor