https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGH-ANGLFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2Nzl8aW1hZ2UvanBlZ3xhRFJrTDJneU5pOHhNREUwTVRjeU1UYzFOVFkzT0M5SlRrUk5MVWRCUTFOU1dWaGZWRkpIU0Y5QlRrZE1Sa3hmTXpBd1dETXdNQzVxY0djfDdjYjdmOWY1MmE1MTA4MTM1ODQyNjhmMGM4ODJiYWE3OWQ1MWFlMGEyNWIyMTgyZWRiMDk0YjhjZGExOTkwNzA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10CTA12-10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10CTA12-10 CONVEYOR SCREW TROUGH ; 10" X 12GA X 10' U-SIZE
Screw Conveyor Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 10 FT L X 14.25 IN W | 12 GA Thickness; Steel
Part #
10CTA12-10
BDI #
613991
Details
1265.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/10CTA12-10/p/613991
Your Price
$ 1,265.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
74.39
EAN
0697950087757
Product Group - BDI
M00134
Product Name
Screw Conveyor Angle Flanged Trough
Part Description
Standard Conveyor Angle Flanged Trough
Size
10 FT L X 14.25 IN W | 12 GA Thickness
Material
Steel
Other Features
U Shaped | 10 Inch Conveyor Dia | Rigid Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Manufacturer Item Number
10CTA12-10
Manufacturer Internal Number
10CTA12-10
Weight / LBS
164
Long Description
Screw Conveyor Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 10 FT L X 14.25 IN W | 12 GA Thickness; Steel