MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10TCF14-10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10TCF14-10 FLANGED TROUGH COVER ; CARBON STEEL
Screw Conveyor Flanged Trough Cover; Flanged Trough Cover; 10 FT L X 15 IN W | 14 GA Thickness
Part #
10TCF14-10
BDI #
614044
Details
274.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/10TCF14-10/p/614044
Your Price
$ 274.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
19.068
EAN
0697950088853
Product Group - BDI
M00134
Product Name
Screw Conveyor Flanged Trough Cover
Part Description
Flanged Trough Cover
Size
10 FT L X 15 IN W | 14 GA Thickness
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Manufacturer Item Number
10TCF14-10
Manufacturer Internal Number
10TCF14-10
Weight / LBS
42
Long Description
Screw Conveyor Flanged Trough Cover; Flanged Trough Cover; 10 FT L X 15 IN W | 14 GA Thickness