https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGJ-END-OS-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQzMHxpbWFnZS9qcGVnfGFHRTVMMmc1WWk4eE1EYzJPRGs1TnpJNE5Ua3hPQzlKVGtSTkxVZEJRMU5TV1ZoZlZGSkhTbDlGVGtSZlQxTmZSbFJmTXpBd2VETXdNQzVxY0djfDdjMzAzNzU5NDA0OTkwNTNiOTA1NWQwYWRmOWE5NTk4NmY2NDJmZTk1N2RhMTE2OGRlMjFiNDQ3Mzc5NTQ5MDE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10TEF3-BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10TEF3-BB-P TROUGH END ; 10" W/FEET
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 14.75 IN L X 2.875 IN W X 15.25 IN H | 0.25 IN Thickness | 1.5 IN Shaft; Use: Support End Ball Bearing; Cover and Trough
Part #
10TEF3-BB-P
BDI #
614045
Details
303.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/10TEF3-BB-P/p/614045
Your Price
$ 303.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.99
EAN
0697950089249
Product Group - BDI
M00134
Product Name
Screw Conveyor Outside Trough End
Part Description
Outside Trough End with Feet
Size
14.75 IN L X 2.875 IN W X 15.25 IN H | 0.25 IN Thickness | 1.5 IN Shaft
Used For
Support End Ball Bearing; Cover and Trough
Other Features
10 Inch Conveyor Dia | Less Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough End
Weight / LBS
14
Long Description
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 14.75 IN L X 2.875 IN W X 15.25 IN H | 0.25 IN Thickness | 1.5 IN Shaft; Use: Support End Ball Bearing; Cover and Trough