MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CHTFF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CHTFF MTO CONVEYOR TROUGH
Trough End Flange; Tubular Trough End Flange; 12 IN Dia; Use: Screw Conveyor
Part #
12CHTFF
BDI #
24871637
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12CHTFF/p/24871637
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Trough End Flange
Part Description
Tubular Trough End Flange
Size
12 IN Dia
Used For
Screw Conveyor
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Housing
Keyword String
Conveyor Tubular
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
5
Long Description
Trough End Flange; Tubular Trough End Flange; 12 IN Dia; Use: Screw Conveyor