MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CTA10-6 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CTA10-6 MTO CONVEYOR TROUGH ; 9" ANGLE FLANGED U-SHAPE
Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 12 IN Dia X 10 GA Thickness; Use: Screw Conveyor; Steel
Part #
12CTA10-6 MTO
BDI #
25200466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12CTA10-6-MTO/p/25200466
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101747
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Angle Flanged Trough
Part Description
Standard Conveyor Angle Flanged Trough
Size
12 IN Dia X 10 GA Thickness
Used For
Screw Conveyor
Material
Steel
Other Features
U Shaped | Rigid Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Angle Flanged
Manufacturer URL
https://www.martinsprocket.com
Long Description
Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 12 IN Dia X 10 GA Thickness; Use: Screw Conveyor; Steel