https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGH-ANGLFL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2Nzl8aW1hZ2UvanBlZ3xhRFJrTDJneU5pOHhNREUwTVRjeU1UYzFOVFkzT0M5SlRrUk5MVWRCUTFOU1dWaGZWRkpIU0Y5QlRrZE1Sa3hmTXpBd1dETXdNQzVxY0djfDdjYjdmOWY1MmE1MTA4MTM1ODQyNjhmMGM4ODJiYWE3OWQ1MWFlMGEyNWIyMTgyZWRiMDk0YjhjZGExOTkwNzA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CTA7-12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CTA7-12 CONVEYOR SCREW TROUGH ; ANGLE FLANGED
Screw Conveyor Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 12 FT L X 17.375 IN W | 0.188 IN Thickness; Steel
Part #
12CTA7-12
BDI #
614948
Details
2355.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12CTA7-12/p/614948
Your Price
$ 2,355.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
160.12
EAN
0697950092041
Product Group - BDI
M00134
Product Name
Screw Conveyor Angle Flanged Trough
Part Description
Standard Conveyor Angle Flanged Trough
Size
12 FT L X 17.375 IN W | 0.188 IN Thickness
Material
Steel
Other Features
U Shaped | 12 Inch Conveyor Dia | Rigid Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Manufacturer Item Number
12CTA7-12
Manufacturer Internal Number
12CTA7-12
Weight / LBS
353
Long Description
Screw Conveyor Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 12 FT L X 17.375 IN W | 0.188 IN Thickness; Steel