MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12CTF3-12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12CTF3-12 CONVEYOR SCREW TROUGH ; 12" X 1/4"X 12' FRMD
Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 12 IN Dia X 1/4 GA Thickness; Use: Screw Conveyor; Steel
Part #
12CTF3-12
BDI #
25161685
Details
2771.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12CTF3-12/p/25161685
Your Price
$ 2,771.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
194.104
EAN
0697950092164
Product Group - BDI
M00134
Product Name
Formed Flanged Trough
Part Description
Standard Conveyor Formed Flanged Trough
Size
12 IN Dia X 1/4 GA Thickness
Used For
Screw Conveyor
Material
Steel
Other Features
U Shaped | One Piece Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Formed Flanged
Manufacturer URL
https://www.martinsprocket.com
Long Description
Formed Flanged Trough; Standard Conveyor Formed Flanged Trough; 12 IN Dia X 1/4 GA Thickness; Use: Screw Conveyor; Steel