https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGH-CVR-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU5NXxpbWFnZS9qcGVnfGFHSXpMMmhpT0M4eE1EYzNNREUyT0Rjd09URTFNQzlKVGtSTkxVZEJRMU5TV1ZoZlZGSkhTRjlEVmxKZlJreGZNekF3ZURNd01DNXFjR2N8ZDZlYmQ0YWQzMTRmYTY5M2VhZTMxYjA2ZTdiNWRmM2Q0MTllNGYxYjQyY2M0MGQ1NDgxYzQyNTA3MjFjYWFmYg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12TCF14-12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12TCF14-12 FLANGED TROUGH COVER ; CARBON STEEL
Screw Conveyor Flanged Trough Cover; Flanged Trough Cover; 12 FT L X 18 IN W | 14 GA Thickness
Part #
12TCF14-12
BDI #
615006
Details
377.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12TCF14-12/p/615006
Your Price
$ 377.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
26.67
EAN
0697950094434
Product Group - BDI
M00134
Product Name
Screw Conveyor Flanged Trough Cover
Part Description
Flanged Trough Cover
Size
12 FT L X 18 IN W | 14 GA Thickness
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Manufacturer Item Number
12TCF14-12
Manufacturer Internal Number
12TCF14-12
Weight / LBS
58.8
Long Description
Screw Conveyor Flanged Trough Cover; Flanged Trough Cover; 12 FT L X 18 IN W | 14 GA Thickness