https://www.bdiexpress.com/medias/INDM-GACSRYX-TRGJ-END-OS-FT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQzMHxpbWFnZS9qcGVnfGFHRTVMMmc1WWk4eE1EYzJPRGs1TnpJNE5Ua3hPQzlKVGtSTkxVZEJRMU5TV1ZoZlZGSkhTbDlGVGtSZlQxTmZSbFJmTXpBd2VETXdNQzVxY0djfDdjMzAzNzU5NDA0OTkwNTNiOTA1NWQwYWRmOWE5NTk4NmY2NDJmZTk1N2RhMTE2OGRlMjFiNDQ3Mzc5NTQ5MDE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12TEF4-RB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12TEF4-RB-P ; 12IN TROUGH END WITH FEET RB
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 17.25 IN L X 2.75 IN W X 17.375 IN H | 0.25 IN Thickness | 2 IN Shaft; Use: Support End Roller Bearing and Cover
Part #
697950095028
BDI #
615008
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/12TEF4-RB-P/p/615008
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
13.166
EAN
0697950095028
Product Group - BDI
M00134
Product Name
Screw Conveyor Outside Trough End
Part Description
Outside Trough End with Feet
Size
17.25 IN L X 2.75 IN W X 17.375 IN H | 0.25 IN Thickness | 2 IN Shaft
Used For
Support End Roller Bearing and Cover
Other Features
12 Inch Conveyor Dia | Less Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough End
Weight / LBS
23
Long Description
Screw Conveyor Outside Trough End; Outside Trough End with Feet; 17.25 IN L X 2.75 IN W X 17.375 IN H | 0.25 IN Thickness | 2 IN Shaft; Use: Support End Roller Bearing and Cover