https://www.bdiexpress.com/medias/INDVGEACSRYX-BRKT-GDRL-136-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3MXxpbWFnZS9qcGVnfGFEWmlMMmhrTnk4eE1EQXlPRFUwTnpJME5EQTJNaTlKVGtSV1IwVkJRMU5TV1ZoZlFsSkxWRjlIUkZKTVh6RXpObDh6TURCNE16QXdMbXB3Wnd8NTc2YjY5NDY3Y2I4ZTEzYWY3OWE4NGRlZWUxN2JlOTg0N2VjNzBmZWE1ZDEzNDc4OTg5OTEwZmQzZTBjMDUxZg
SYSTEM PLAST
SYSTEM PLAST
13648
SYSTEM PLAST SYSTEM PLAST
Description
13648 CONVEYOR BRACKET ; NON-RETURNABLE
Bracket; Mid-Size Guide Rail Bracket; 1.57 IN L X 2.36 IN W X 8.66 IN H | 0.41 IN Slot | 0.625 IN Rod; Use: Used with Guide Rail; Polyamide
Part #
13648
BDI #
24480536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/13648/p/24480536
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.209
EAN
0787405112438
Product Group - BDI
M00134
Product Name
Bracket
Part Description
Mid-Size Guide Rail Bracket
Size
1.57 IN L X 2.36 IN W X 8.66 IN H | 0.41 IN Slot | 0.625 IN Rod
Used For
Used with Guide Rail
Material
Polyamide
Other Features
Mounting Bolt Centers up to 3 Inch | Nickel Plated Brass Knob Bushing | Stainless Steel Hardware
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
13648
Manufacturer Internal Number
13648
Weight / LBS
0.46
Long Description
Bracket; Mid-Size Guide Rail Bracket; 1.57 IN L X 2.36 IN W X 8.66 IN H | 0.41 IN Slot | 0.625 IN Rod; Use: Used with Guide Rail; Polyamide