https://www.bdiexpress.com/medias/INDM-GACSRYX-INLT-FXD-CIF-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0MXxpbWFnZS9qcGVnfGFERmpMMmd3TlM4eE1EYzJOamc0TlRFMU9EazBNaTlKVGtSTkxVZEJRMU5TV1ZoZlNVNU1WRjlHV0VSZlEwbEdYek13TUhnek1EQXVhbkJufGU3MGRiZWRlZDdkY2EyMGQzMDYwNzg5MmVjYmU3M2U4YWE0MjE1ZmY2YzFlMGExOWJmOGZlODQxZGFjNDUxZTE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14CIF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14CIF FIXED FLANGED CONVEYOR INLET ; CARBON STEEL
Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 19.25 IN L X 2 IN W X 19.25 IN H; Use: Flat or Flanged Conveyor Trough Cover
Part #
14CIF
BDI #
615471
Details
245.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/14CIF/p/615471
Your Price
$ 245.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
6.21
EAN
0697950096773
Product Group - BDI
M00134
Product Name
Screw Conveyor Fixed Inlet
Part Description
Flanged Conveyor Fixed Inlet
Size
19.25 IN L X 2 IN W X 19.25 IN H
Used For
Flat or Flanged Conveyor Trough Cover
Other Features
14 Inch Conveyor Dia | 3/8 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Inlet
Manufacturer Item Number
14CIF
Manufacturer Internal Number
14CIF
Weight / LBS
13.7
Long Description
Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 19.25 IN L X 2 IN W X 19.25 IN H; Use: Flat or Flanged Conveyor Trough Cover