MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14TFS12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14TFS12 TROUGH FEEDER SHROUD ; CARBON STEEL
Screw Conveyor Feeder Shroud; U Trough Feeder Shroud; 28 IN L X 15 IN W | 12 GA Thickness; Use: U Trough
Part #
14TFS12
BDI #
615519
Details
783.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/14TFS12/p/615519
Your Price
$ 783.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
13.479
EAN
0697950099231
Product Group - BDI
M00134
Product Name
Screw Conveyor Feeder Shroud
Part Description
U Trough Feeder Shroud
Size
28 IN L X 15 IN W | 12 GA Thickness
Used For
U Trough
Other Features
14 Inch Screw Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shroud
Manufacturer Item Number
14TFS12
Manufacturer Internal Number
14TFS12
Weight / LBS
29.69
Long Description
Screw Conveyor Feeder Shroud; U Trough Feeder Shroud; 28 IN L X 15 IN W | 12 GA Thickness; Use: U Trough