MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
14TSC10/0296022M
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
14TSC10/0296022M MH COVER ; Q0276268-1 LN 5 14IN TYPE 4 138IN
Conveyor Trough Cover; Shroud Conveyor Trough Cover; 14 IN Dia; Use: Screw Conveyor; Steel
Part #
14TSC10/0296022M
BDI #
25165225
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/14TSC10-0296022M/p/25165225
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Conveyor Trough Cover
Part Description
Shroud Conveyor Trough Cover
Size
14 IN Dia
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Conveyor Trough
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveyor Trough Cover; Shroud Conveyor Trough Cover; 14 IN Dia; Use: Screw Conveyor; Steel