MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16CHT12 17FT 11IN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16CHT12 17FT 11IN TUBULAR CONV TROUGH ; MARTIN QUOTE # 003134-4
Tubular Housing; Dust and Weather-Tight Tubular Conveyor Housing; 16 IN Dia X 12 GA Thickness X 17.917 FT L; Use: Screw Conveyor
Part #
16CHT12 17FT 11IN
BDI #
24201244
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/16CHT12-17FT-11IN/p/24201244
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Tubular Housing
Part Description
Dust and Weather-Tight Tubular Conveyor Housing
Size
16 IN Dia X 12 GA Thickness X 17.917 FT L
Used For
Screw Conveyor
Other Features
Conveying Material On An Incline
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Housing
Keyword String
Conveyor Tubular
Manufacturer URL
https://www.martinsprocket.com
Long Description
Tubular Housing; Dust and Weather-Tight Tubular Conveyor Housing; 16 IN Dia X 12 GA Thickness X 17.917 FT L; Use: Screw Conveyor