MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16CTA-5-SS MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16CTA-5-SS MTO CONVEYOR TROUGH ; 16IN ANGLE FLNGD U-SHAPE 5FT OAL 304SS
Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 16 IN Dia; Use: Screw Conveyor; Stainless Steel
Part #
16CTA-5-SS MTO
BDI #
25169562
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/16CTA-5-SS-MTO/p/25169562
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101717
Weight / Kilogram
222.25
Product Group - BDI
M00134
Product Name
Angle Flanged Trough
Part Description
Standard Conveyor Angle Flanged Trough
Size
16 IN Dia
Used For
Screw Conveyor
Material
Stainless Steel
Other Features
U Shaped | Rigid Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Angle Flanged
Manufacturer URL
https://www.martinsprocket.com
Long Description
Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 16 IN Dia; Use: Screw Conveyor; Stainless Steel