MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16TCH14-12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16TCH14-12 HIP ROOF TROUGH COVER
Conveyor Trough Cover; Hip Roof Conveyor Trough Cover; 16 IN Dia; Use: Screw Conveyor; Steel
Part #
16TCH14-12
BDI #
24130421
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/16TCH14-12/p/24130421
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Conveyor Trough Cover
Part Description
Hip Roof Conveyor Trough Cover
Size
16 IN Dia
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Conveyor Trough
Manufacturer URL
https://www.martinsprocket.com
Long Description
Conveyor Trough Cover; Hip Roof Conveyor Trough Cover; 16 IN Dia; Use: Screw Conveyor; Steel