MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
16TF3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
16TF3 TROUGH END FLANGE ; 16" SIZE
Screw Conveyor Trough End Flange; Trough End Flange; 21.5 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness
Part #
16TF3
BDI #
615944
Details
134.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/16TF3/p/615944
Your Price
$ 134.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.36
EAN
0697950102054
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange
Part Description
Trough End Flange
Size
21.5 IN L X 0.25 IN Thickness
Used For
Troughs Through 0.188 and 0.25 Inch Thickness
Other Features
16 Inch Conveyor Dia | 17.5 Inch Trough Thick | 0.625 Inch Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Flange
Manufacturer Item Number
16TF3
Manufacturer Internal Number
16TF3
Weight / LBS
7.4
Long Description
Screw Conveyor Trough End Flange; Trough End Flange; 21.5 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness