MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18CTA10-12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18CTA10-12 CONVEYOR SCREW TROUGH ; 18" X 10GA X 12' U SHAPE
Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 18 IN Dia X 10 GA Thickness; Use: Screw Conveyor; Steel
Part #
18CTA10-12
BDI #
26374341
Details
3324.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/18CTA10-12/p/26374341
Your Price
$ 3,324.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
191.837
EAN
0697950103167
Product Group - BDI
M00136
Product Name
Angle Flanged Trough
Part Description
Standard Conveyor Angle Flanged Trough
Size
18 IN Dia X 10 GA Thickness
Used For
Screw Conveyor
Material
Steel
Other Features
U Shaped | Rigid Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Angle Flanged
Manufacturer URL
https://www.martinsprocket.com
Long Description
Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 18 IN Dia X 10 GA Thickness; Use: Screw Conveyor; Steel