MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
18TF3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
18TF3 END FLANGE ; 18" SIZE FOR PLATE TRGH
Screw Conveyor Trough End Flange; Trough End Flange; 24.5 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness
Part #
18TF3
BDI #
616288
Details
209.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/18TF3/p/616288
Your Price
$ 209.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.631
EAN
0697950105352
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange
Part Description
Trough End Flange
Size
24.5 IN L X 0.25 IN Thickness
Used For
Troughs Through 0.188 and 0.25 Inch Thickness
Other Features
18 Inch Conveyor Dia | 19.5 Inch Trough Thick | 0.625 Inch Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Flange
Keyword String
Trough End
Manufacturer Internal Number
18TF3
Weight / LBS
10.2
Long Description
Screw Conveyor Trough End Flange; Trough End Flange; 24.5 IN L X 0.25 IN Thickness; Use: Troughs Through 0.188 and 0.25 Inch Thickness