FLEXCO
FLEXCO
190CMAP ; 20371
FLEXCO FLEXCO
Description
190CMAP NR. 20371 FASTENER SET ; MEGALLOY TOP/BOTTOM PLT
Bolt Solid Plate Fastener; For Conveyor Belt; Copper Alloy Plate | Steel Bolts and Nut
Part #
20371
BDI #
17226489
Details
872.1
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/190CMAP-;-20371/p/17226489
Your Price
$ 872.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162400
Weight / Kilogram
8.145
EAN
0697598203717
Product Group - BDI
M00132
Product Name
Bolt Solid Plate Fastener
Part Description
Bolt Solid Plate Fastener
Used For
Conveyor Belt
Material
Copper Alloy Plate | Steel Bolts and Nut
Other Features
8MM to 14MM Belt Thickness | 460MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Solid Plate
Manufacturer URL
https://www.flexco.com
Weight / LBS
18.5
Long Description
Bolt Solid Plate Fastener; For Conveyor Belt; Copper Alloy Plate | Steel Bolts and Nut