MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1CD4BB-W
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1CD4BB-W DRIVE SHAFT ; 2" X 14 7/8" DRIVE
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 2 IN Dia X 14.875 IN L; Use: Standard End Plate
Part #
1CD4BB-W
BDI #
613558
Details
186.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1CD4BB-W/p/613558
Your Price
$ 186.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
5.9
EAN
0697950085432
Product Group - BDI
M00134
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used with Waste Pack Seal
Size
2 IN Dia X 14.875 IN L
Used For
Standard End Plate
Other Features
Ball Bearing | Used with Waste Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
1CD4BB-W
Manufacturer Internal Number
1CD4BB-W
Weight / LBS
13
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 2 IN Dia X 14.875 IN L; Use: Standard End Plate