MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1CD5B-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1CD5B-P DRIVE SHAFT ; 2 7/16" X 18 3/8" DRIVE
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Plate or Product Drop Out Seal; 2.438 IN Dia X 18.375 IN L; Use: Standard End Plate
Part #
1CD5B-P
BDI #
613560
Details
263.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1CD5B-P/p/613560
Your Price
$ 263.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
11.02
EAN
0697950085456
Product Group - BDI
M00134
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used with Plate or Product Drop Out Seal
Size
2.438 IN Dia X 18.375 IN L
Used For
Standard End Plate
Other Features
Bronze Bearing | Used with Plate or Product Drop Out Seals
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
1CD5B-P
Manufacturer Internal Number
1CD5B-P
Weight / LBS
24.3
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Plate or Product Drop Out Seal; 2.438 IN Dia X 18.375 IN L; Use: Standard End Plate