MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1CD5BB-W
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1CD5BB-W DRIVE SHAFT ; 2 7/16" X 16 7/8" DRIVE
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 2.438 IN Dia X 16.875 IN L; Use: Standard End Plate
Part #
1CD5BB-W
BDI #
613564
Details
263.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1CD5BB-W/p/613564
Your Price
$ 263.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
9.3
EAN
0697950085494
Product Group - BDI
M00134
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used with Waste Pack Seal
Size
2.438 IN Dia X 16.875 IN L
Used For
Standard End Plate
Other Features
Ball Bearing | Used with Waste Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
1CD5BB-W
Manufacturer Internal Number
1CD5BB-W
Weight / LBS
20.5
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 2.438 IN Dia X 16.875 IN L; Use: Standard End Plate