MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1CD6BB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1CD6BB DRIVE SHAFT ; 3" X 16 5/8" DRIVE
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 3 IN Dia X 16.625 IN L; Use: Standard End Plate
Part #
1CD6BB
BDI #
613568
Details
527.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1CD6BB/p/613568
Your Price
$ 527.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
14.51
EAN
0697950085531
Product Group - BDI
R00104
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used without Seal
Size
3 IN Dia X 16.625 IN L
Used For
Standard End Plate
Other Features
Ball Bearing | Used Without Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
1CD6BB
Manufacturer Internal Number
1CD6BB
Weight / LBS
32
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used without Seal; 3 IN Dia X 16.625 IN L; Use: Standard End Plate