MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1CD7BB-W
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1CD7BB-W DRIVE SHAFT ; 3 7/16" X 22 7/8" DRIVE
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 3.438 IN Dia X 22.875 IN L; Use: Standard End Plate
Part #
1CD7BB-W
BDI #
613576
Details
713.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1CD7BB-W/p/613576
Your Price
$ 713.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
15.89
EAN
0697950085616
Product Group - BDI
M00134
Product Name
Screw Conveyor Drive Shaft
Part Description
No 1 Drive Shaft Used with Waste Pack Seal
Size
3.438 IN Dia X 22.875 IN L
Used For
Standard End Plate
Other Features
Ball Bearing | Used with Waste Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Shaft
Manufacturer Item Number
1CD7BB-W
Manufacturer Internal Number
1CD7BB-W
Weight / LBS
58.4
Long Description
Screw Conveyor Drive Shaft; No 1 Drive Shaft Used with Waste Pack Seal; 3.438 IN Dia X 22.875 IN L; Use: Standard End Plate