FLEXCO
FLEXCO
1SPG6NY ; 02269
FLEXCO FLEXCO
Description
1SPG6NY NR. 02269 FASTENER HOOK ; 1SP SIZE 6" L GALVANIZED W/ PIN
Hook; 1SP 1A Hook; For Conveyor Belt; Steel
Part #
02269
BDI #
17225525
Details
66.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1SPG6NY-;-02269/p/17225525
Your Price
$ 66.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.017
EAN
0697598022691
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
1SP 1A Hook
Used For
Conveyor Belt
Material
Steel
Other Features
With Pin | Nylon Covered
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 1SP 1A Hook; For Conveyor Belt; Steel