FLEXCO
FLEXCO
1SPS12 ; 02287
FLEXCO FLEXCO
Description
1SPS12 NR. 02287 FASTENER HOOK ; 1SP SIZE 12" L 430 STAINLESS
Hook; 1SP 1A Hook; For Conveyor Belt; Stainless Steel
Part #
02287
BDI #
17225533
Details
68.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/1SPS12-;-02287/p/17225533
Your Price
$ 68.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.017
EAN
0697598022875
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
1SP 1A Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin | 0.093 IN to 0.125 IN Belt Thickness Range | 2 IN Minimum Pulley Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 1SP 1A Hook; For Conveyor Belt; Stainless Steel