FLEXCO
FLEXCO
20-14 ; 10130
FLEXCO FLEXCO
Description
20-14 NR. 10130 CONVEYOR BELT LACING ; W/STEEL CORRUGATED HINGE PIN
Lacing; 2.8 MM Hinge Dia; For Conveyor Belt; Steel
Part #
10130
BDI #
17226031
Details
90.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/20-14-;-10130/p/17226031
Your Price
$ 90.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.73
EAN
0697598101303
Product Group - BDI
M00132
Product Name
Lacing
Part Description
Lacing
Size
2.8 MM Hinge Dia
Used For
Conveyor Belt
Material
Steel
Other Features
0.156 IN to 0.187 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 14 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Lacing
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.32277
Long Description
Lacing; 2.8 MM Hinge Dia; For Conveyor Belt; Steel