MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20CID
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
20CID ; 20" FLANGED CNYR DETACHABLE INLET
Flanged Conveyor Inlet; Detachable Flanged Conveyor Inlet; 20 IN Conveyor Dia; Use: Screw Conveyor; Steel
Part #
20CID
BDI #
21986324
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/20CID/p/21986324
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
EAN
0697950512877
Weight / US pound
0
Product Group - BDI
M00134
Product Name
Flanged Conveyor Inlet
Part Description
Detachable Flanged Conveyor Inlet
Size
20 IN Conveyor Dia
Used For
Screw Conveyor
Material
Steel
Other Features
Flanged Conveyor Trough Cover
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Inlet
Keyword String
Flanged Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Flanged Conveyor Inlet; Detachable Flanged Conveyor Inlet; 20 IN Conveyor Dia; Use: Screw Conveyor; Steel