MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20CTA3 MTO 10FT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
20CTA3 MTO 10FT CONVEYOR TROUGH
Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 20 IN Dia X GA Thickness; Use: Screw Conveyor; Steel
Part #
20CTA3 MTO 10FT
BDI #
23043227
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/20CTA3-MTO-10FT/p/23043227
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101705
Weight / Kilogram
0
Product Group - BDI
M00134
Product Name
Angle Flanged Trough
Part Description
Standard Conveyor Angle Flanged Trough
Size
20 IN Dia X GA Thickness
Used For
Screw Conveyor
Material
Steel
Other Features
U Shaped | Rigid Construction
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough
Keyword String
Angle Flanged
Manufacturer URL
https://www.martinsprocket.com
Long Description
Angle Flanged Trough; Standard Conveyor Angle Flanged Trough; 20 IN Dia X GA Thickness; Use: Screw Conveyor; Steel