MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20TFF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
20TFF TROUGH FOOT ; 20" SIZE
Screw Conveyor Trough End Flange Foot; Feet Trough End Flange - Flange Foot; 22.75 IN L X 3.75 IN W | 0.25 IN Thickness; Use: Support Trough at Trough Connections
Part #
20TFF
BDI #
617212
Details
136.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/20TFF/p/617212
Your Price
$ 136.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
5.68
EAN
0697950109527
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange Foot
Part Description
Feet Trough End Flange - Flange Foot
Size
22.75 IN L X 3.75 IN W | 0.25 IN Thickness
Used For
Support Trough at Trough Connections
Other Features
20 Inch Conveyor Dia
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Flange Foot
Manufacturer Internal Number
20TFF
Weight / LBS
12.51
Long Description
Screw Conveyor Trough End Flange Foot; Feet Trough End Flange - Flange Foot; 22.75 IN L X 3.75 IN W | 0.25 IN Thickness; Use: Support Trough at Trough Connections