MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
24CIF
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
24CI-F FIXED FLANGED CONVEYOR INLET ; 24IN CARBON STEEL
Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 30.25 IN L X 2.5 IN W X 30.25 IN H; Use: Flat or Flanged Conveyor Trough Cover
Part #
24CIF
BDI #
617748
Details
743.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/24CIF/p/617748
Your Price
$ 743.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
16.889
EAN
0697950111070
Product Group - BDI
M00134
Product Name
Screw Conveyor Fixed Inlet
Part Description
Flanged Conveyor Fixed Inlet
Size
30.25 IN L X 2.5 IN W X 30.25 IN H
Used For
Flat or Flanged Conveyor Trough Cover
Other Features
24 Inch Conveyor Dia | 1/2 Inch Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Inlet
Manufacturer Item Number
24CIF
Manufacturer Internal Number
24CIF
Weight / LBS
37.2
Long Description
Screw Conveyor Fixed Inlet; Flanged Conveyor Fixed Inlet; 30.25 IN L X 2.5 IN W X 30.25 IN H; Use: Flat or Flanged Conveyor Trough Cover