FLEXCO
FLEXCO
25G1-7/8NY ; 01917
FLEXCO FLEXCO
Description
25G1-7/8NY NR. 01917 FASTENER HOOK ; 25 SERIES CLIPPER GALVANIZED
Hook; 25 Hook; For Conveyor Belt; Galvanized Steel
Part #
01917
BDI #
17225467
Details
188.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/25G1-7-8NY-;-01917/p/17225467
Your Price
$ 188.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.025
EAN
0697598019172
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
25 Hook
Used For
Conveyor Belt
Material
Galvanized Steel
Other Features
1.2MM to 1.6MM Belt Thickness | 25MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 25 Hook; For Conveyor Belt; Galvanized Steel