MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2CD5
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2CD5 2-7/16IN X 21-7/8IN DRIVE SHAFT ; 2-7/16IN OD 21-7/8IN LN
Drive Shaft; Single Bearing Pedestal Drive Shaft; 2-7/16 IN Coupling Dia; Use: Screw Conveyor; Steel
Part #
2CD5
BDI #
24078206
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/2CD5/p/24078206
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111510
Weight / Kilogram
0
Product Group - BDI
M02234
Product Name
Drive Shaft
Part Description
Single Bearing Pedestal Drive Shaft
Size
2-7/16 IN Coupling Dia
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
Drive
Manufacturer URL
https://www.martinsprocket.com
Long Description
Drive Shaft; Single Bearing Pedestal Drive Shaft; 2-7/16 IN Coupling Dia; Use: Screw Conveyor; Steel