FLEXCO
FLEXCO
3-1HT ; 02198
FLEXCO FLEXCO
Description
3-1HT NR. 02198 FASTENER HOOK ; NO 3-1 SIZE 12" L HIGH TENSILE
Hook; 3-1 Hook; For Conveyor Belt; Steel
Part #
02198
BDI #
17225504
Details
72.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/3-1HT-;-02198/p/17225504
Your Price
$ 72.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.58
EAN
0697598021984
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
3-1 Hook
Used For
Conveyor Belt
Material
Steel
Other Features
Without Pin | 3.2MM to 4MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 3-1 Hook; For Conveyor Belt; Steel