SYSTEM PLAST
SYSTEM PLAST
33500
SYSTEM PLAST SYSTEM PLAST
Description
33500 CONVEYOR RAIL CLAMP ; NON-RETURNABLE
Mount; Mount for Photocell or Reflector; 3.54 IN L X 2.68 IN W X 2.95 IN H | 0.5 IN Rod; Use: Holding Reflector or Photocell; Polyamide
Part #
33500
BDI #
341815
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/33500/p/341815
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
0.118
EAN
0787405206090
Product Group - BDI
M00134
Product Name
Mount
Part Description
Mount for Photocell or Reflector
Size
3.54 IN L X 2.68 IN W X 2.95 IN H | 0.5 IN Rod
Used For
Holding Reflector or Photocell
Material
Polyamide
Other Features
Stainless Steel Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
33500
Manufacturer Internal Number
33500
Weight / LBS
0.26
Long Description
Mount; Mount for Photocell or Reflector; 3.54 IN L X 2.68 IN W X 2.95 IN H | 0.5 IN Rod; Use: Holding Reflector or Photocell; Polyamide