SYSTEM PLAST
SYSTEM PLAST
34211
SYSTEM PLAST SYSTEM PLAST
Description
34211 CONVEYOR LEVELER ; NON-RETURNABLE THREADED TUBE END
Leveler Threaded Tube End; Round Threaded Tube End; 2.37 IN OD X 1.97 IN L | 5/8-11 Thread; Use: Used with Solus Adjustable Leveler; Polyamide
Part #
34211
BDI #
343734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/34211/p/343734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.091
EAN
0787405209176
Product Group - BDI
M00134
Product Name
Leveler Threaded Tube End
Part Description
Round Threaded Tube End
Size
2.37 IN OD X 1.97 IN L | 5/8-11 Thread
Used For
Used with Solus Adjustable Leveler
Material
Polyamide
Other Features
2 Inch SCH 10 Pipe | Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
34211
Manufacturer Internal Number
34211
Weight / LBS
0.2
Long Description
Leveler Threaded Tube End; Round Threaded Tube End; 2.37 IN OD X 1.97 IN L | 5/8-11 Thread; Use: Used with Solus Adjustable Leveler; Polyamide