FLEXCO
FLEXCO
36SPSS ; 02382
FLEXCO FLEXCO
Description
36SPSS NR. 02382 FASTENER HOOK ; 12" STRIP 316L STAINLESS W/O PIN
Hook; 36SP Hook; For Conveyor Belt; Stainless Steel
Part #
02382
BDI #
17225748
Details
151.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/36SPSS-;-02382/p/17225748
Your Price
$ 151.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.299
EAN
0697598023827
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
36SP Hook
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Without Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Long Description
Hook; 36SP Hook; For Conveyor Belt; Stainless Steel