MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3CD6
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DRIVE SHAFT
Drive Shaft; Double Bearing Pedestal Drive Shaft; 3 IN Coupling Dia; Use: Screw Conveyor; Steel
Part #
3CD6
BDI #
21561678
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/3CD6/p/21561678
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173811
Weight / Kilogram
5.22
Product Group - BDI
R00104
Product Name
Drive Shaft
Part Description
Double Bearing Pedestal Drive Shaft
Size
3 IN Coupling Dia
Used For
Screw Conveyor
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Noun
Shaft
Keyword String
Drive
Manufacturer URL
https://www.martinsprocket.com
Long Description
Drive Shaft; Double Bearing Pedestal Drive Shaft; 3 IN Coupling Dia; Use: Screw Conveyor; Steel