REXNORD
REXNORD
401-61584-1
REXNORD REXNORD
Description
401-61584-1 THERMO BUCKET
Elevator Bucket; Mill Duty Polymeric Bucket; 12 IN L X 7 IN W X 7.25 IN DP; Use: Carry and Discharge Material Efficiently Without Trouble; Nylon
Part #
6750870
BDI #
18139201
Details
385.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/401-61584-1/p/18139201
Your Price
$ 385.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101729
Weight / Kilogram
1.089
EAN
0698210673741
Product Group - BDI
M00134
Product Name
Elevator Bucket
Part Description
Mill Duty Polymeric Bucket
Size
12 IN L X 7 IN W X 7.25 IN DP
Used For
Carry and Discharge Material Efficiently Without Trouble
Material
Nylon
Other Features
Green | Excellent Wear and Corrosion Resistance
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bucket
Keyword String
Elevator
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
401-61584-1
Weight / LBS
2.4
Long Description
Elevator Bucket; Mill Duty Polymeric Bucket; 12 IN L X 7 IN W X 7.25 IN DP; Use: Carry and Discharge Material Efficiently Without Trouble; Nylon