FLEXCO
FLEXCO
45U ; 10012
FLEXCO FLEXCO
Description
45U NR. 10012 TRANSMISSION BELT LACING ; STEEL
Transmission Belt Lacing Strip; 4.8 MM Hinge Pin Dia; For Conveyor Belt; Steel
Part #
10012
BDI #
17225993
Details
86.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/45U-;-10012/p/17225993
Your Price
$ 86.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.51
EAN
0697598100122
Product Group - BDI
M00132
Product Name
Transmission Belt Lacing Strip
Part Description
Transmission Belt Lacing Strip
Size
4.8 MM Hinge Pin Dia
Used For
Conveyor Belt
Material
Steel
Other Features
RS45 Fastener Size
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Lacing Strip
Keyword String
Transmission Belt
Manufacturer URL
https://www.flexco.com
Weight / LBS
3.30693
Long Description
Transmission Belt Lacing Strip; 4.8 MM Hinge Pin Dia; For Conveyor Belt; Steel