MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4TF10
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4TF10 END FLANGE ; 4" SIZE FOR GAUGE TRGH
Screw Conveyor Trough End Flange; Trough End Flange; 7.75 IN L X 0.25 IN Thickness; Use: Troughs Through 10 Gauge Thickness
Part #
4TF10
BDI #
619420
Details
42.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/4TF10/p/619420
Your Price
$ 42.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.409
EAN
0697950117379
Product Group - BDI
M00134
Product Name
Screw Conveyor Trough End Flange
Part Description
Trough End Flange
Size
7.75 IN L X 0.25 IN Thickness
Used For
Troughs Through 10 Gauge Thickness
Other Features
4 Inch Conveyor Dia | 5.25 Inch Trough Thick | 0.375 Inch Hole
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Flange
Manufacturer Item Number
4TF10
Manufacturer Internal Number
4TF10
Weight / LBS
0.09
Long Description
Screw Conveyor Trough End Flange; Trough End Flange; 7.75 IN L X 0.25 IN Thickness; Use: Troughs Through 10 Gauge Thickness